description
- Scotch-Brite™ EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding.
features
- Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
- Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Convolute construction keeps the wheel running smooth, producing a consistent, superior finish
- Unique resin system minimizes smearing, reducing time spent cleaning surfaces
- Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitive substrates
| Form Type | Convolute/Deburring |
| For Use On | Glass, Composites |
| Face Width | 3 in, 76.2 mm |
| Color | Gray |
| Center Hole | 3 in, 127 mm |
| Abrasive Material | Silicon Carbide |
| Grade | Fine |
| Attachment Type | Center Hole |
| Overall Diameter | 8 in, 203.2 mm |
| RPM [Max] | 4500 rpm |
| Overall Width | 1.25 in, 76.2 mm |
| Product Form | Wheel |
| Weight | 0.0 LB |
| EAN or UPC | 48011648316 |

