- 3.5 in Diameter
- Precision Shaped Ceramic Material
- Gray
description
- Our Scotch-Brite™ Deburr and Finish PRO Flap Brush features 3M Precision Shaped Grain, making it our highest performing flap brush for finishing/weld discoloration removal and extending product life for more parts per brush. Non-woven material finishes and provides consistency and conformability.
features
- 3M Precision Shaped Grain maximizes finishing speeds
- Versatile brush deburrs and finishes in one step
- High-performance alternative to conventional wire brushes and messy compounds
- Open web resists loading, prolonging abrasive service life and contributing to a consistent cut
- Excellent for finishing following belt sanding
| Abrasive Material | Precision Shaped Ceramic |
| Grade | Medium |
| Density Rating | Medium |
| Overall Width | 4 in, 101.6 mm |
| Core Size | 1.25 in, 32 mm |
| Overall Diameter | 3.5 in, 88.9 mm |
| Color | Gray |
| Product Form | Brush |
| RPM [Max] | 1500 rpm |
| Attachment Type | Center Hole |
| Weight | 0.0 KG |

