- 4.5 in Diameter
- Ceramic Material
description
- Our Scotch-Brite™ Deburr and Finish PRO Flap Brush features 3M Precision Shaped Grain, making it our highest performing flap brush for finishing/weld discoloration removal and extending product life for more parts per brush. Non-woven material finishes and provides consistency and conformability.
features
- 3M Precision Shaped Grain maximizes finishing speeds
- Versatile brush deburrs and finishes in one step
- High-performance alternative to conventional wire brushes and messy compounds
- Open web resists loading, prolonging abrasive service life and contributing to a consistent cut
- Excellent for finishing following belt sanding
| Abrasive Material | Ceramic |
| RPM [Max] | 3500 rpm |
| Overall Width | 5 in, 127 mm |
| Product Form | Flap Brush |
| Overall Diameter | 4.5 in, 114.3 mm |
| Grade | Medium |
| Weight | 0.0 KG |

