3M
00048011650937
7100159572 Scotch-Brite™ Deburr & Finish PRO Finishing Flap Brush, 6C Medium+, 3- 1/2 in x 10 in x 1-1/4 in
Item #120131447
- 3.5 in Diameter
- Ceramic Material
description
- Our Scotch-Brite™ Deburr and Finish PRO Flap Brush features 3M Precision Shaped Grain, making it our highest performing flap brush for finishing/weld discoloration removal and extending product life for more parts per brush. Non-woven material finishes and provides consistency and conformability.
features
- 3M Precision Shaped Grain maximizes finishing speeds
- Versatile brush deburrs and finishes in one step
- High-performance alternative to conventional wire brushes and messy compounds
- Open web resists loading, prolonging abrasive service life and contributing to a consistent cut
- Excellent for finishing following belt sanding
| Overall Diameter | 3.5 in, 88.9 mm |
| Product Form | Flap Brush |
| Core Size | 1.25 in, 31.75 mm |
| Overall Width | 10 in, 254 mm |
| RPM [Max] | 3500 rpm |
| Abrasive Material | Ceramic |
| Grade | Medium |
| Weight | 0.0 KG |
| EAN or UPC | 48011650937 |
