- 3.5 in Diameter
- Ceramic Material
description
- Scotch-Brite™ Deburr & Finish PRO Combi Flap Brush was engineered to meld two applications — deburring and finishing — thereby reducing processing steps and enhancing productivity and throughput. This multi-purpose flap brush removes stubborn burrs and achieves fine finishes simultaneously. When it comes to saving time, the Scotch-Brite™ Deburr & Finish PRO Combi Flap Brush is on your side.
features
- Designed to deburr and finish in one step, reducing the need for multiple processing steps, enhancing throughput and productivity
- Flap brushes make continuous contact with the workpiece, resulting in more consistent finishes
- Flap construction helps minimize risk for chatter or residual marks
- Open web responds to surface irregularities without compromising part geometry
- Fibers in the web continually break down with use to reveal fresh mineral resulting in long service life
| Grade | Medium |
| Attachment Type | Center Hole |
| RPM [Max] | 3500 rpm |
| Product Form | Flap Brush |
| Abrasive Material | Ceramic |
| Core Size | 1.25 in, 31.75 mm |
| Overall Width | 10 in, 254 mm |
| Density Rating | Medium |
| Overall Diameter | 3.5 in, 88.9 mm |
| Weight | 0.0 KG |

