description
- Scotch-Brite™ Metal Finishing Wheel combines conformability with consistent abrasive cutting action to provide uniform brushed stainless and satin finishes. Our Metal Finishing Wheel is also used effectively to blend and match #3 or #4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders hardware, and plumbing fixtures.
features
- High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
- Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
- Controlled abrasive action helps prevent undercutting or gouging
- Highly conformable wheel effectively finishes irregular or contoured surfaces
- Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing
| Overall Diameter | 12 in, 304.8 mm |
| Color | Red |
| Product Form | Wheel |
| Grade | Medium |
| Attachment Type | Center Hole |
| RPM [Max] | 3000 rpm |
| Center Hole | 5 in, 127 mm |
| For Use On | Aluminum, Stainless Steel, Soft Metals |
| Face Width | 3 in, 76.2 mm |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 3 in, 76.2 mm |
| Weight | 3.0 LB |
| EAN or UPC | 48011929163 |

