description
- Our Scotch-Brite™ Flat Part Deburring Wheel is designed to deburr stamped or laser cut parts, as well as finish workpieces after belt sanding.
features
- Available in a range of grades and minerals, so operators can choose the right combination for their application
- Responsive yet durable design is good for deburring parts with close tolerances
- Fiberglass core won’t deflect when run
- Open web is spongy and responsive, reducing risk of gouging or altering the workpiece
- Open web is load resistant, prolonging abrasive service life
| Color | Beige |
| Center Hole | 3 in, 76.2 mm |
| Grade | Medium |
| Face Width | 25 in, 635 mm |
| Product Form | Wheel |
| Overall Diameter | 8 in, 203.2 mm |
| Abrasive Material | Aluminum Oxide |
| Form Type | Convolute/Deburring |
| For Use On | All Metals |
| RPM [Max] | 4500 rpm |
| Overall Width | 25 in, 635 mm |
| Attachment Type | Center Hole |
| Weight | 14.0 LB |
| EAN or UPC | 48011929439 |

