Skip to content Skip to navigation menu
3M00048011990996

00048011990996

Item #119901265
3M00048011990996
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Removal Tool PN99099 makes it easy to remove previously taped-on wheel weights without damaging the wheel. Our tool dislodges the weight from its position with less likelihood of scratching or marring the surface wheel.

features

  • Gently removes previously taped-on wheel weights from automotive rims with minimal damage to rim
  • Plastic material helps avoid scratching while removing weights
  • Bright red color helps technicians easily find the tool at a job site
  • Overall length 11 inches
Weight 0.0 KG
EAN or UPC 48011990996
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison