The Filtrete™ Pollen Filter attracts and captures large allergens like large dust particles and lint. Outperforms non-electrostatic pleated and washable 1-inch filters. For residential use only.
features
OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. air filters for your furnace, air conditioner or HVAC system
DESIGNED WITH EXCLUSIVE Filtrete™ Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
ATTRACTS AND CAPTURES large particles such as lint, household dust, dust mite debris and mold spores
MPR 600 has a rating of MERV 7
The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
CHANGE FILTER AT LEAST EVERY 90 DAYS for optimal performance of your heating & cooling system or HVAC system
A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
FOR RESIDENTIAL use only
CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
Overall Length [Min]
24 in
Overall Width [Min]
16 in, 40.64 cm
Microparticle Performance Rating
600
Overall Width [Max]
16 in, 40.64 cm
MERV Rating
MERV 7
Overall Length [Max]
60.96 cm
Overall Thickness
1 in, 2.54 cm
Filter Life
3 Months
Weight
8.426 LB
EAN or UPC
51111023730
We're here for you
with Service Centers across the country - We have your back