description
- 3M™ Scotch-Weld™ Epoxy Adhesive DP420LH is a toughened, two-part epoxy structural adhesive that provides good strength along with high impact and fatigue resistance to meet demanding bonding challenges. 3M™ Scotch-Weld Epoxy Adhesive DP420LH can replace mechanical fasteners, screws, rivets and spot welds in many applications.
features
- High peel and shear strength maintains lasting bond at high and low temperatures
- Toughened for impact and fatigue resistance
- Low Halogen
| Product Form | Gallon |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Physical Form | Flowable Liquid |
| Storage Temperature [Max] | 72 ⁰F |
| Color | Off-white |
| Set Time | 2 hr |
| Storage Temperature [Min] | 72 ⁰F |
| Open Time | 20 min @ 72 ⁰F |
| Container Size | 5 gal, 18.93 L |
| Shear Strength | 4500 psi |
| Specific Gravity | 1.14 |
| Hardness | 75-80 Shore D |
| Application | Hard Disk Drive Component Assembly, Potting, Bonding |
| Weight | 0.0 LB |
| EAN or UPC | 51111072752 |

