There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Scotch-Weld™ Epoxy Adhesive DP405 is a black, toughened, two-part epoxy structural adhesive that provides good strength along with high impact and fatigue resistance to meet demanding bonding challenges. 3M™ Scotch-Weld Epoxy Adhesive DP405 can replace mechanical fasteners, screws, rivets and spot welds in many applications.
features
High peel and shear strength maintains lasting bond at high and low temperatures
Toughened for impact and fatigue resistance
Fast 5 minute work life
quick cure time
Tougher, long lasting bonds compared to other 5 minute epoxies
Adhesive cures at room temperature, making it a convenient and easy to use solution for challenging applications
Shear Strength
4500 psi
Storage Temperature [Max]
72 ⁰F
Product Form
Gallon
Open Time
4 min @ 72 ⁰F
Storage Temperature [Min]
72 ⁰F
Container Size
5 gal, 18.93 L
Set Time
10 min
Application
Overlap Splicing on Uncoated Paper, Hard Disk Drive Component Assembly, Bonding
Full Cure Time
24 hr @ 72 F (22 C)
Specific Gravity
1.1
Color
Black
Hardness
75-80 Shore D
Physical Form
Flowable Liquid
Weight
0.0 LB
EAN or UPC
51111077085
We're here for you
with Service Centers across the country - We have your back