Skip to content Skip to navigation menu
3M00051111077955

00051111077955

7010366543 3M Scotch-Weld Non-Flammable Instant Adhesive Activator AC09, Clear, 2 fl oz Bottle, 10/case
Item #119901288
3M00051111077955
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ Non-Flammable Instant Adhesive Activator AC09 is a one-part surface activator designed for use with instant adhesives. We engineered this adhesive accelerator to improve the cure speed of instant adhesives, quickly producing long-lasting bonds and exceptional performance.

features

  • Accelerator designed to quicken cure speed of cyanoacrylate adhesives for fast results
  • One-part surface accelerator can be used for thick bond lines or porous substrates
  • Non-flammable, fluorinated solvent base
  • Designed to quickly provide excellent bond strength
  • California compliant
Container Size 2 fl oz, 59.15 ml
Product Form Bottle
Color Transparent
Storage Temperature [Max] 72 ⁰F
Storage Temperature [Min] 72 ⁰F
Weight 0.0 KG
EAN or UPC 51111077955
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison