Skip to content Skip to navigation menu
3M00051111079072

00051111079072

7010412266 3M Sprayable Hot Melt Adhesive 6111HT, Tan, 33 lb/Drum (Pail)
Item #119901289
3M00051111079072
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Sprayable Hot Melt Adhesive 6111HT is a high-strength, high-temperature-resistant adhesive used to bond most foams, fabrics, particle board and thin metal. This non-volatile, 100% solids sprayable thermoplastic adhesive requires no drying time with minimal overspray, providing a more sustainable solution for increasing productivity. Available in blue and tan.

features

  • Sprayable, 100% solids adhesive without volatiles
  • Offers excellent adhesion to polypropylene and other low surface energy (LSE) plastics
  • Extended open time allows for large surface assembly
  • Features high temperature resistance
  • Compatible with heat sensitive surfaces
  • Bonds wide variety of substrates, including most foams, plastics, particle board, light gauge metals
Open Time 60 Sec
Color Tan
Weight 0.0 KG
EAN or UPC 51111079072
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison