- 3.67 in Overall Width
- 320 Grit
description
- 3M™ SandBlaster™ advanced sandpaper (Assorted) with NO-SLIP GRIP™ is high performance sandpaper to help you sand faster on any stage of your project - stripping, bare surface sanding or between coats.
features
- For paint stripping, bare surfaces and between coats
- Ideal for stripping to the final finish
- 60 coarse, 100 medium and 180 fine
- Less Work
- Finishes Fast
- Lasts Long
| Overall Length [Min] | 9 in |
| Overall Width | 3.67 in |
| Grit | 320 |
| Weight | 11.95 LB |
| EAN or UPC | 51111115244 |

