description
- 3M™ Foam Fast 74 Spray Adhesive is a fast-drying spray adhesive that bonds foam and fabric to a wide range of substrates. Its permanent bond provides fast results to keep projects moving ahead. The non-yellowing formula dispenses easily in a lace-spray pattern and applies directly onto surfaces and materials where needed.
features
- Designed specifically for foams and fabrics
- Dispenses with a lace-spray pattern optimized for foam bonding
- Provides professional, industrial strength for demanding applications
- Offers a fast, aggressive tack for a quick assembly of high-stress bonds
- Allows for a bond time of 15 seconds to 30 minutes
| Color | Orange |
| Open Time | 1 - 15 min |
| Assembly Type | Large Surface Lamination |
| Container Size | 297 lb., 134.7 kg |
| Solids Weight Percent | 0.22 |
| Weight | 0.0 LB |
| EAN or UPC | 51111188545 |

