Skip to content Skip to navigation menu
3M00051111504079

00051111504079

7100105461 3M Cross Pad 747D, 2 in x 2 in x 1 in 120 X-weight, 50/Bag, 100ea/Case
Item #120847615
3M00051111504079
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Cross Pad 747D is used for polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the inside diameter of the workpiece, making this a versatile accessory for your finishing jobs.

features

  • Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
  • Abrasive is bonded to heavy, X-weight cotton cloth backing for durability during sanding
  • Ceramic aluminum oxide blended mineral breaks down to reveal sharp cutting edges
  • Durable resin bond resists deterioration from heat, extending the life of the cross pad
  • Cross pad attaches to a compatible mandrel (sold separately) for use with a die grinder
For Use On Stainless Steel, High Nickel Alloy, Titanium/Zirconium
Abrasive Material Ceramic
Backing Material Cloth
Attachment Type Eyelet
Eyelet 1/4-20
Product Form Cross Pad
No. of Plies 8
Coat Type Closed
Overall Length [Min] 2 in, 50.8 mm
Backing Weight X Weight
Overall Width 2 in, 50.8 mm
Shape Cross
Color Orange
RPM [Max] 15000 rpm
Grit 120
Overall Thickness 1 in, 25.4 mm
Weight 1.452 LB
EAN or UPC 51111504079
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison