Skip to content Skip to navigation menu
Disc Retainer Nut

00051111510476

Disc Retainer Nut
Item #104026660
  • Disc Retainer Nut
Disc Retainer Nut
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disc Retainer Nut

description

  • 3M™ Disc Retainer Nut securely fastens a fiber disc to a disc pad hub or face plate for use with a rotary power tool. This nut is made to fit 3M disc hubs and face plates, but also fits fiber disc holders from other manufacturers.

features

  • Securely fasten fiber discs to a grinder or sander spindles
  • Compatible with 3M™ Disc Pad Hubs and face plates or any fiber disc holders with 5/8-11 or M14-2 threaded spindles
  • Tighten using a 1-1/4 inch spanner wrench with 1/4 inch pins (sold separately)
  • Different disc retainer nut lengths are available to attach 3M™ disc pad hubs, disc pad face plates, and fibre discs
Thread Size 5/8-11 INT
Weight 0.07 LB
EAN or UPC 51111510476
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison