Skip to content Skip to navigation menu
3M00051111511572

00051111511572

7100009019 3M Finesse-it Polish - Purple, 51056, Gallon, 4 ea/Case
Item #101770392
3M00051111511572
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Finesse-it™ Polish - Purple is part of a line of specially designed compounds and polishes to be used on OEM and baked refinish paints to remove sand scratches or to remove swirl marks from previously compounded areas and is designed to produce best results when used with an air or electric buffer equipped with 3M™ Finesse-it™ buffing pads.

features

  • Removes swirl marks and micro grade sanding scratches
  • Ideal for spot repair on OEM clear coats
  • Wax and silicone free formula
Overall Length [Min] 4.5 in
Converted Form Compound/Polish
Container Size 55 gal, 3.785 L
Storage Environment Room Temperature
Overall Width [Max] 7.13 in, 18.1 cm
Chemical Base Mineral Oil
Color Purple
Overall Width [Min] 7.13 in, 18.1 cm
Overall Length [Max] 11.43 cm
Product Form Compound
Overall Height 11.64 in, 29.57 cm
Overall Dia. 3.78 mm
Weight 39.0 LB
EAN or UPC 51111511572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison