- 3.66 in Overall Width
description
- 3M™ Paint, Wood, Metal Sandpaper
features
- Use it by hand, on a sanding block, or cut it to size for a power tool sander
- Fine grit
- Tough and durable
- Long lasting
| Overall Length [Min] | 9 in |
| Overall Width | 3.66 in |
| Weight | 3.44 LB |
| EAN or UPC | 51111539248 |

