description
- For defect repair and scratch removal our 3M™ Glass Polishing Compound is a high quality, one-step solution for assorted glass surfaces and parts. This bottled liquid compound uses a cerium oxide mineral blend, which assures a great cut and the highest level of polish possible.
features
- Bottled liquid compound used for defect repair and scratch removal
- Polish assorted glass surfaces and parts in one easy step
- Cerium oxide mineral breaks down quickly for a bright finish
- No wax, chemical cleaners, fillers or glazing oils
| Storage Environment | Room Temperature |
| Overall Width [Min] | 3.25 in, 8.26 cm |
| Overall Length [Min] | 3.25 in |
| Product Form | Compound |
| Overall Width [Max] | 3.25 in, 8.26 cm |
| Overall Height | 9.63 in, 24.45 cm |
| Chemical Base | Lanthanum Trioxide |
| Overall Length [Max] | 8.26 cm |
| Color | White |
| Container Size | 0.264 gal, 1 L |
| Weight | 2.928 LB |
| EAN or UPC | 51111610091 |

