3M™ Scotch-Weld™ Low Odor Instant Adhesive LO1000 is a low odor, medium viscosity instant adhesive formulated for exceptional performance on difficult-to-bond substrates. Once applied, the solvent-free, one-part adhesive has fast handling and cure time to keep jobs moving quickly.
features
Strong, durable and long lasting bond on a variety of substrates
Low odor for improved worker comfort
Low blooming for cosmetically critical applications
Bonds to a number of substrates, including plastics and rubbers
Precise application: pinch container for a precise drop or squeeze for a steady bead
Medium viscosity adhesive is easily applied from the bottle
Fast curing to keep projects moving quickly
Container Size
0.7 Oz, 20 g
Storage Temperature [Min]
40 ⁰F
Set Time
1 min, 20 to 70 sec
Full Cure Time
24 hr @ 72 ⁰F
Operating Temperature[Max]
180 ⁰F
Physical Form
Liquid
Indoor/Outdoor
Both
Design Challenges
Impact & Shock Absorption
Color
Transparent
Storage Temperature [Max]
40 ⁰F
Adhesive Type
Instant Adhesive
Product Form
Bottle
Shear Strength
2200 psi
Weight
0.0 LB
EAN or UPC
51111916643
We're here for you
with Service Centers across the country - We have your back