3M™ Scotch-Weld™ Rubber Toughened Instant Adhesive RT5000B is a high viscosity instant adhesive. Our RT5000B instant adhesive is formulated with a unique elastomer that maximizes impact, vibration and peel resistance. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Black in color
Bonds to a number of substrates, including plastics and rubbers
Designed for flexible substrates or dissimilar materials
Precise application: pinch container for a precise drop or squeeze for a steady bead
High viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Operating Temperature[Max]
180 ⁰F
Physical Form
Liquid
Color
Black
Product Form
Bottle
Storage Temperature [Max]
72 ⁰F
Set Time
1 min
Shear Strength
2400 psi
Full Cure Time
24 hr @ 72 ⁰F
Indoor/Outdoor
Both
Storage Temperature [Min]
72 ⁰F
Adhesive Type
Instant Adhesive
Container Size
0.7 Oz, 20 g
Weight
0.0 LB
EAN or UPC
51111916650
We're here for you
with Service Centers across the country - We have your back