Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051111918579

00051111918579

7010366681 3M Hot Melt Applicator EC, Refurbished, Return Required, 1/Case, Restricted
Item #106263776
3M00051111918579
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Hot Melt Applicators are designed to help improve productivity, lower costs and minimize waste in industrial applications. From high volume to detail work, 3M™ Hot Melt Applicators ensure optimum performance through melt-on-demand or progressive feed technology to meet your production deadlines.

features

  • Lightweight designs offer easy handling
  • Uniquely designed for 3M™ Hot Melt adhesives sticks
  • Meet the needs of low and high volume dispensing
  • Can be customized with accessories to meet application specifications
  • Balanced designs for easy, controlled application
  • Designed for comfort and ergonomics in mind
Operating Voltage 120 V
Output 3.6 - 5.5 lbs per hr
Product Form Each
Weight 0.0 LB
EAN or UPC 51111918579
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison