3M™ Hook/Loop Fastener TB3000 is a thin back-to-back fastener that provides design flexibility and fast product assembly. The non-adhesive hook and loop fastener wraps around and attaches to itself for easy bundling.
features
Trial bag version (1 in. x 10 ft.) of 3M™ Hook and Loop Fastener SJ3000
Great for small jobs, prototyping and design evaluation
Thin back-to-back hook and loop fastener easily wraps around and attaches to itself
This low-profile reclosable fastener provides great design flexibility and fast product assembly
Alternative solution to cable ties, bundling straps and tape
Features good temperature resistance of 200°F (93°C)
Good for indoor use
Material
Polypropylene/Nylon
Flame Retardant
No
Color
Black
Product Form
Bag
Overall Length [Min]
10 ft
Overall Length [Max]
3.05 m
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back