description
- 3M™ Dual Lock™ Reclosable Fastener TB3551/TB3552 is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) that bonds to a variety of substrates including metals and plastics such as acrylics, polycarbonate and ABS.
features
- Trial bag version (1 in. x 10 ft.) of 3M™ Dual Lock™ Reclosable Fastener SJ3551 and 3M™ Dual Lock™ Reclosable Fastener SJ3552
- Great for small jobs, prototyping and design evaluation
- Black, interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
- White, acrylic, conformable foam tape bonds well to a variety of substrates including metals and plastics such as acrylics, polycarbonate and ABS
- Strong fastener secures with an audible snap, verifying closure
- An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
- Features good temperature resistance of 200°F (93°C)
- Best suited for indoor and outdoor use
| Primary Liner | Clear Polyolefin |
| Overall Length [Max] | 3.05 m |
| Indoor/Outdoor Use | Both |
| Product Form | Bag |
| Color | Black |
| Flame Retardant | No |
| Primary Liner Thickness | 4 mil, 0.1 mm |
| Overall Length [Min] | 10 ft |
| Weight | 4.0 LB |
| EAN or UPC | 51111976302 |

