description
- 3M™ Hook/Loop Fastener TB3526N/TB3527N is a best in class fastener that provides design flexibility and fast product assembly. With its high performance rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics.
features
- Trial bag version (1 in. x 10 ft.) of 3M™ Hook Fastener SJ3526N and 3M™ Loop Fastener SJ3527N
- Great for small jobs, prototyping and design evaluation
- Woven nylon hook fastener provides great design flexibility and fast product assembly
- High performance rubber-based adhesive offers fast tack, very good shear strength and bonds to a variety of substrates, including plastics
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 120°F (49°C)
- Best suited for indoor use
| Material | Nylon |
| Primary Liner Thickness | 3 mil, 0.08 mm |
| Overall Length [Min] | 10 ft |
| Primary Liner | White Polyethylene with Red Logo |
| Overall Length [Max] | 3.05 m |
| Product Form | Bag |
| Color | Black |
| Flame Retardant | No |
| Weight | 2.08 LB |
| EAN or UPC | 51111976487 |

