3M
00051115048593
7100031640 3M Vetrap Bandaging Tape 1404W, 2 in x 5 yd (50 mm x 4,5 m)
Item #104042179
description
- Bandaging Tape
features
- Bandage sticks to itself (but not to hair)
- Conforms around contours that are difficult to bandage
- Versatile, high-performance bandaging tape for a broad spectrum of applications - support, compression and bandage secural
- Absorbs virtually no moisture
- Size: 2" x 5 yd
- Color: White
| Closure Type | Self-Adhering |
| Weight | 7.222 LB |
| EAN or UPC | 51115048593 |
