description
- The professional's choice in self-adherent wraps! Layers "bond" together to provide superior support bandages that stay put, allowing better fit and lower risk of bandage slipping. Allows skin to breathe through cool, lightweight & porous material.
features
- Bandage sticks to itself (but not to hair)
- Conforms around contours that are difficult to bandage
- Versatile, high-performance bandaging tape for a broad spectrum of applications - support, compression and bandage secural
- Absorbs virtually no moisture
- Size: 2" x 5 yd
- Color: Bright Orange
| Closure Type | Self-Adhering |
| Overall Length [Max] | 4.5 m |
| Color | Orange |
| Weight | 0.0 KG |
| EAN or UPC | 51115051647 |

