Skip to content Skip to navigation menu
3M00051115051661

00051115051661

Item #119901422
3M00051115051661
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The professional's choice in self-adherent wraps! Layers "bond" together to provide superior support bandages that stay put, allowing better fit and lower risk of bandage slipping. Allows skin to breathe through cool, lightweight & porous material.

features

  • Bandage sticks to itself (but not to hair)
  • Conforms around contours that are difficult to bandage
  • Versatile, high-performance bandaging tape for a broad spectrum of applications - support, compression and bandage secural
  • Absorbs virtually no moisture
  • Size: 2" x 5 yd
  • Color: Gold
Color Yellow
Weight 0.0 KG
EAN or UPC 51115051661
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison