description
- Gamgee Highly Absorbent Padding is a hospital quality 100% cotton roll with a non-woven, durable cover. Used as a wound dressing, protective padding or for warmth/insulation. Indicated for use on horses, dogs and cats.
features
- Non-woven, low-adherent cover helps prevent bandage from sticking to wound and helps keep cotton fibers out of the wound site.
- Minimizes wound disruption and provides a fiber and particle barrier.
- Highly absorbent. Strong (even when wet) protective padding.
- Autoclavable: can be cut to size and sterilized (steam or EO).
- Size: 12" x ~11.6 ft.
| Overall Length [Min] | 11.6 ft |
| Weight | 0.0 KG |
| EAN or UPC | 51115052750 |

