- 4 1/2 in Length
- 5 1/2 in Width
description
- 3M™ Contour Surface Sanding Sponge is ideal for sanding wood, paint, metal, plastic and drywall. The contoured sponge can be used for either dry or wet sanding and can be rinsed and reused. Extremely flexible, softback.
features
- Flexible sanding pad
- Great for contour surfaces
- Contains 1 pad
- Pads are sold in bulk
| Grade | Super Fine |
| Length | 4 1/2 in |
| Sanding Type | Wet/Dry |
| Thickness | 0.1875 in |
| Overall Length [Min] | 4.5 in |
| Overall Height | 0.188 in, 4762.5 cm |
| Grit Type | Super Fine |
| Grit | 220 |
| Width | 5 1/2 in |
| Weight | 0.025 LB |
| EAN or UPC | 51115069642 |

