description
- We formulated this firestop sealant to dry and form a monolithic seal that also acts as a barrier to airborne sound transmission. 3M™ Fire Barrier Sealant CP 25WB+ is a red, one-component, gun-grade, latex-based, intumescent firestop sealant. This fire barrier sealant helps control the spread of fire, smoke and noxious gases before, during and after exposure to a fire.
features
- Firestop tested for through penetration applications up to 4 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S115
- Sag-resistant properties offer clean application as well as strong adhesion in both wall and floor applications
- Water-based and paintable sealant provides easy application and clean-up
- Sealant is re-enterable and repairable
- Fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079)
- Sealant helps minimize sound transfer
| Fire Rating | 4 hr |
| Color | Red |
| Weight | 17.0 LB |
| EAN or UPC | 51115116414 |

