Skip to content Skip to navigation menu
3M00051115120664

00051115120664

Item #103066893
3M00051115120664
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Sanding Sponge is ideal for dry or wet sanding of wood, paint, metal, plastic and drywall. When finished, simply rinse and reuse. Comfortable, flexible and convenient.

features

  • Handy value-pack of 12-sponges
  • Use for general purpose sanding
  • Intended for use on most surfaces
  • Conforms to your surface for easy sanding
  • Resists clogging
  • Use wet or dry
  • Rinse and reuse
  • Medium Grit sanding sponge
  • Available in medium, fine or extra fine grits.
  • For the best sanding results, sand with the grain of the surface and work through a sequence of grits, from coarse to very fine, skipping no more than one grit between each sanding step.
  • Size: 3.75 in. x 2.62 in. x 1 in.
  • Contains: 12 Sponges/Pack
Weight 1.02 LB
EAN or UPC 51115120664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison