description
- The 3M™ Dynatel™ Locator 2250M iD is designed to find the path and estimated depth of buried cables and pipes, and detect EMS Markers
features
- Four active trace frequencies which can be used individually or simultaneously to compensate for varying field conditions. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
- Graphic display to distinguish between targeted cable and other cables in congested area.
- Accurate multi-antenna design for various user-selected locating modes—Directional Peak, Multi-Directional Null, plus a single antenna Special Peak mode for deep depths.
- Directional mode utilizes all-peak antenna design for improved left/right guidance and accurate locates in challenging conditions.
- Compatibility with select GPS/GIS field mapping instruments for real time mapping of electronic markers or pipe and cable facilities
- Locate, write and read information into the 3M™ iD Electronic Marker System.
| Coupler Size | 3 in |
| No. of Frequencies | 4 |
| Marker Finding Capability | Yes |
| Fault Finding Capability | Yes |
| Clip Size | Small |
| Weight | 0.0 KG |
| EAN or UPC | 51115135965 |

