There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The 3M™ Dynatel™ Locator 2250M iD is designed to find the path and estimated depth of buried cables and pipes, and detect EMS Markers
features
Compatibility with select GPS/GIS field mapping instruments for real time mapping of electronic markers or pipe and cable facilities
Accurate multi-antenna design for various user-selected locating modes—Directional Peak, Multi-Directional Null, plus a single antenna Special Peak mode for deep depths.
Locate, write and read information into the 3M™ iD Electronic Marker System.
Directional mode utilizes all-peak antenna design for improved left/right guidance and accurate locates in challenging conditions.
Four active trace frequencies which can be used individually or simultaneously to compensate for varying field conditions. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
Graphic display to distinguish between targeted cable and other cables in congested area.
Bag Included
No
No. of Frequencies
4
Coupler Size
3 in
Direct Connect Cable
Large Clips
Cable/Pipe Locate
Yes
Marker Finding Capability
No
Fault Finding Capability
No
Weight
17.7 LB
EAN or UPC
51115136214
We're here for you
with Service Centers across the country - We have your back