Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051115154706

00051115154706

7010350597 3M Dynatel Pipe/Cable/Fault/iD Locator 2273M-iD/UC3W-W/CASE
Item #119901556
3M00051115154706
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Dynatel™ Locator 2250M iD is designed to find the path and estimated depth of buried cables and pipes, and detect EMS Markers

features

  • Directional mode utilizes all-peak antenna design for improved left/right guidance and accurate locates in challenging conditions.
  • Accurate multi-antenna design for various user-selected locating modes—Directional Peak, Multi-Directional Null, plus a single antenna Special Peak mode for deep depths.
  • Graphic display to distinguish between targeted cable and other cables in congested area.
  • Four active trace frequencies which can be used individually or simultaneously to compensate for varying field conditions. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
  • Locate, write and read information into the 3M™ iD Electronic Marker System.
  • Compatibility with select GPS/GIS field mapping instruments for real time mapping of electronic markers or pipe and cable facilities
No. of Frequencies 4
Bag Included Yes
Marker Finding Capability Yes
Clip Size Small
Coupler Size 3 in
Cable/Pipe Locate Yes
Fault Finding Capability Yes
Weight 0.0 KG
EAN or UPC 51115154706
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison