3M™ Fire Barrier Moldable Putty Stix MP+ is a one-part, re-enterable, intumescent putty that can be easily formed to firestop through penetrations and blank openings in fire-rated assemblies. We formulated this dark red, easily moldable putty stick to provide up to 4 hours of fire protection. These putty stix also produce a draft and cold smoke seal and help reduce noise transfer.
features
Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
Putty provides draft and cold smoke seal
Pliable and conformable design easily molds into required shapes
Helps reduce noise transfer (STC-Rating of 56 when tested in STC 56-rated wall assembly)
Will not dry out or crumble for a re-enterable and repairable solution
Excellent adhesion and aging properties provide a long-term performance
Noncorrosive to metal and compatible with synthetic cable jackets
Low VOC, halogen-free and solvent-free formula for safe working environment with minimal odor
Color
Red
Fire Rating
4 hr
Weight
10.57 LB
EAN or UPC
51115165269
We're here for you
with Service Centers across the country - We have your back