description
- Scotch® High Performance Masking Tape 213 has a comparatively high resistance to heat in masking and holding applications where temperatures reach 350°F/177°C for 30 minutes. It has proven to be among the cleanest to remove when tested across a variety of surfaces. This tape is has the ability to exceed clean-removal performance of most tapes on challenging, anodized treated metal surfaces.
features
- Highly cured, synthetic rubber adhesive for excellent high-temperature holding and exceptionally clean removal
- Specially treated crepe paper backing is sliver resistant and easy to tear by hand
- Provides resistance to solvents and moisture
- Designed for controlled unwind
| Overall Thickness | 6 mil |
| Tensile Strength | 27 lb/in, 480 N/100 mm |
| Elongation At Break | 0.1 |
| Color | Tan |
| Overall Length [Min] | 60 yd |
| Backing Material | Crepe Paper |
| Overall Length [Max] | 54.86 m |
| Product Form | Roll |
| Weight | 17.55 LB |
| EAN or UPC | 51115176180 |

