Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051115186004

00051115186004

7000132967 3M Dynatel Pipe/Cable/Fault/iD Locator 2273M-iD/UU5W- 6IN, 1/Case
Item #119901558
3M00051115186004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Dynatel™ Locator 2250M iD is designed to find the path and estimated depth of buried cables and pipes, and detect EMS Markers

features

  • Graphic display to distinguish between targeted cable and other cables in congested area.
  • Accurate multi-antenna design for various user-selected locating modes—Directional Peak, Multi-Directional Null, plus a single antenna Special Peak mode for deep depths.
  • Directional mode utilizes all-peak antenna design for improved left/right guidance and accurate locates in challenging conditions.
  • Compatibility with select GPS/GIS field mapping instruments for real time mapping of electronic markers or pipe and cable facilities
  • Locate, write and read information into the 3M™ iD Electronic Marker System.
  • Four active trace frequencies which can be used individually or simultaneously to compensate for varying field conditions. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
Fault Finding Capability Yes
Coupler Size 6 in
Cable/Pipe Locate Yes
Bag Included No
Marker Finding Capability Yes
No. of Frequencies 4
Direct Connect Cable Large Clips
Clip Size Large
Weight 0.0 KG
EAN or UPC 51115186004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison