- Diamond Abrasive Material
description
- Our 3M™ Diamond Phono Point Tool features sharp, sturdy diamonds used for internal radii dressing applications. This tool is for general toolroom dressing on concave and convex small diameter grinding wheels.
features
- High quality, sharp diamonds
- For small diameter fine grit grinding wheels
- The phono point tool is used for internal radii dressing with to a 60, 75 or 90 degree angle
- Concave and convex dressing
- 1/8 x -1-inch shank
| Abrasive Material | Diamond |
| Point Type | Phono Point |
| Product Form | Dressing & Truing |
| Shank Length | 1 in, 2.54 cm |
| Shank Dia. | 0.125 in, 3.175 mm |
| Weight | 0.0 LB |

