description
- 3M™ Scotch-Weld™ PUR Adhesive EZ250030 achieves extremely fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood and plastics, including polypropylene, polyethylene, ABS, PVC and polycarbonate. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- Fast 30 seconds set time for fast-paced processes and productivity
- Creates high-strength bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood and plastics
- 100% solids formula with no VOCs
- 120 seconds open time for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Bonds to polyethylene and polypropylene with slight surface modification
| Open Time | 2 Min |
| Container Size | 5 gal, 18.93 L |
| Color | Off-white |
| Weight | 0.0 LB |
| EAN or UPC | 51115235429 |

