Skip to content Skip to navigation menu
3M00051115235511

00051115235511

Item #102830908
3M00051115235511
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ PUR Adhesive EZ250060 achieves fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood and select plastics, including ABS, PVC and polycarbonate. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.

features

  • Fast 60 seconds set time for fast-paced processes and productivity
  • Creates high-strength bonds that are plasticizer resistant
  • Bonds to a variety of materials, including wood and many plastics
  • 100% solids formula with no VOCs
  • 120 seconds open time for joining parts together
  • Contains UV dye to easily visualize bond lines and remove excess squeeze out
  • Creates bond lines as thin as .001”-.003” on wood
Container Size 5 gal, 18.93 L
Color White
Weight 0.0 LB
EAN or UPC 51115235511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison