description
- 3M™ Scotch-Weld™ PUR Adhesive EZ250120 achieves fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood and select plastics, including ABS, PVC and polycarbonate. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- 120 seconds set time for fast-paced processes and productivity
- Creates high-strength bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood and many plastics
- 100% solids formula with no VOCs
- Contains UV dye to easily visualize bond lines and remove excess squeeze out
- Low viscosity for very thin bond lines or for covering large surfaces
- Creates bond lines as thin as .001”-.003” on wood
- 4 minute open time for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
| Color | White |
| Container Size | 0.1 gal, 0.38 L |
| Open Time | 4 min |
| Weight | 0.0 LB |
| EAN or UPC | 51115235542 |

