description
- 3M™ Scotch-Weld™ PUR Adhesive EZ250150 features a generous 150 seconds set time for complex assemblies and large parts and is effective across a wide range of service temperatures. It is ideal for bonding wood, plastics, glass and metal. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- 150 seconds set time
- Creates high-strength bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood, plastics, glass and metal
- 100% solids formula with no VOCs
- 4 minute open time for joining parts together
- Can be sprayed or roll coated onto surfaces
- One component adhesive for easy application with no mixing or guesswork
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
| Container Size | 0.1 gal, 0.38 L |
| Open Time | 4 min |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 51115235597 |

