Skip to content Skip to navigation menu
3M00051115235627

00051115235627

Item #102916535
3M00051115235627
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ PUR Adhesive EZ250150 features a generous 150 seconds set time for complex assemblies and large parts and is effective across a wide range of service temperatures. It is ideal for bonding wood, plastics, glass and metal. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.

features

  • 150 seconds set time
  • Creates high-strength bonds that are plasticizer resistant
  • Bonds to a variety of materials, including wood, plastics, glass and metal
  • 100% solids formula with no VOCs
  • 4 minute open time for joining parts together
  • Can be sprayed or roll coated onto surfaces
  • One component adhesive for easy application with no mixing or guesswork
  • Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
Container Size 4.4 lb., 2 kg
Color White
Weight 0.0 LB
EAN or UPC 51115235627
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison