description
- 3M™ Cylinder Adhesive Hoses provide convenient length and portability needed to accomplish small-, medium- and large-area coverage applications, such as flooring, dry wall and hard-to-reach areas. The convenience afforded by the various lengths allows the worker to cover areas with tank in hand or from a bulk tank and keeps the hose from interfering or tangling.
features
- Flexible, inert nylon/synthetic rubber hose
- Available in varying lengths from 6-50 feet
- Required for use with 3M™ Cylinder Adhesive Applicators
- Straightforward, simple design allows for quick assembly with an adjustable wrench
| Application Method | Spray |
| Overall Length [Min] | 6 ft |
| Color | Black |
| Product Form | Accessory |
| Overall Length [Max] | 1.82 m |
| Weight | 0.0 LB |
| EAN or UPC | 51115250361 |

