description
- 3M™ Scotch-Weld™ PUR Adhesive TE031 achieves extremely fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood and plastics. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- Fast 30 seconds set time for fast-paced processes and productivity
- Creates high-strength bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood and plastics
- 100% solids formula with no VOCs
- 120 seconds open time for joining parts together
- Available in white/off-white and black
- One component adhesive for easy application with no mixing or guesswork
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
| Open Time | 2 Min |
| Container Size | 0.1 gal, 0.38 L |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51115251597 |

