description
- 3M™ Scotch-Weld™ PUR Adhesive TE115 HGS features a generous 10 minute open time yet builds very fast strength very quickly. It is effective across a wide range of service temperatures. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- Quick 60 seconds set time for fast-paced processes and productivity
- Creates high-strength, flexible bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood, plastics, glass and metal
- 10 minute open time for large surfaces
- Can be sprayed and roll coated
- 100% solids formula with no VOC’s
- One component adhesive for easy application with no mixing or guesswork
- Bonds to polyethylene and polypropylene with slight surface modification
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
| Color | Off-white |
| Open Time | 4 min |
| Container Size | 0.1 gal, 0.38 L |
| Weight | 0.0 LB |
| EAN or UPC | 51115251634 |

