3M™ Scotch-Weld™ Rubber Toughened Instant Adhesive RT5000B is a high viscosity instant adhesive. Our RT5000B instant adhesive is formulated with a unique elastomer that maximizes impact, vibration and peel resistance. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including plastics and rubbers
Designed for flexible substrates or dissimilar materials
Precise application: pinch container for a precise drop or squeeze for a steady bead
High viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Black in color
Product Form
Bottle
Physical Form
Liquid
Adhesive Type
Instant Adhesive
Storage Temperature [Min]
72 ⁰F
Indoor/Outdoor
Both
Storage Temperature [Max]
72 ⁰F
Container Size
17.64 Oz, 500 g
Color
Black
Full Cure Time
24 hr @ 72 ⁰F
Set Time
1 min
Design Challenges
Impact & Shock Absorption, Noise Vibration & Harshness Control NVH
Weight
0.0 LB
EAN or UPC
51115252006
We're here for you
with Service Centers across the country - We have your back