3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR100 is a low viscosity instant adhesive. Our PR100 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
Bonds to a number of substrates, including plastics and rubbers
Precise application: pinch container for a precise drop or squeeze for a steady bead
Low viscosity adhesive is easily applied from the bottle
Strong, durable and long lasting bond on a variety of substrates
Fast curing to keep projects moving quickly
Product Form
Bottle
Container Size
17.64 Oz, 500 g
Operating Temperature[Max]
180 ⁰F
Shear Strength
2100 psi
Design Challenges
Impact & Shock Absorption
Storage Temperature [Max]
40 ⁰F
Color
Transparent
Assembly Type
Mounting and Trim Attachment, Small Joint Assembly, Gasket Attachment
Adhesive Type
Instant Adhesive
Full Cure Time
24 hr @ 72 ⁰F
Set Time
1 min, 10 to 30 sec
Storage Temperature [Min]
40 ⁰F
Physical Form
Liquid
Indoor/Outdoor
Both
Weight
0.0 LB
EAN or UPC
51115252136
We're here for you
with Service Centers across the country - We have your back